Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAK #8 X 3/4 TAPPING SCREWS

  • Mfr # AP13026

  • Zoro # G512308981


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Washer Head Diameter
31/64 in.
Finish
Phosphate
Screw Type
Tapping
Point Type
A/AB
Screw Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP13026
Zoro #
G512308981
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Washer Head Diameter
31/64 in.
Screw Size
#8

Details

Finish
Phosphate
Screw Type
Tapping
Point Type
A/AB
Head Style
Phillips Truss

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.