
PAK ALUMINUM RIVETS, 1/8 DIA 1/16-1/8 GRIP, 4PK
Mfr # AP8309
Zoro # G012308016
product price: $6.19
/pk 4, $1.55/eaSold in multiples of 2 for $12.38
Key Features
Material
Aluminum Rivet - Aluminum Mandrel
Rivet Length
7/32 in
Rivet Diameter
1/8 in
Flange Diameter
1/4 in
Head Style
Dome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP8309
Zoro #
G012308016
UPC #
-
Country of Origin
Canada
Dimensions
Rivet Length
7/32 in
Rivet Diameter
1/8 in
Flange Diameter
1/4 in
Details
Material
Aluminum Rivet - Aluminum Mandrel
Head Style
Dome
Grip Range
1/16 in. - 1/8 in.
Color
Silver
Description
Auveco products match applicable IFI standards.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.