PAK ALUMINUM RIVETS, 1/8 DIA 3/16-1/4 GRIP, 4PK
- Mfr # AP8925
- Zoro # G612307921
product price:Â
$
6.19
/pk of 4, $1.55/ea
Sold in multiples of 2Â pks for
$12.38
Key Features
Material
Aluminum Rivet - Aluminum Mandrel
Flange Diameter
1/4 in
Rivet Diameter
1/8 in
Rivet Length
3/8 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP8925
- Zoro #
- G612307921
- UPC #
- -
- Country of Origin
- China
Dimensions
- Flange Diameter
- 1/4 in
- Rivet Diameter
- 1/8 in
- Rivet Length
- 3/8 in
Details
- Material
- Aluminum Rivet - Aluminum Mandrel
- Color
- Silver
- Grip Range
- 3/16 in. - 1/4 in.
- Head Style
- Dome
Description
Auveco products match applicable IFI standards.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.