
PAK ALUMINUM RIVETS, 1/8 DIA 3/16-1/4 GRIP, 4PK
Mfr # AP8931
Zoro # G812307967
product price: $6.19
/pk 4, $1.55/eaSold in multiples of 2 for $12.38
Key Features
Rivet Diameter
1/8 in
Flange Diameter
3/8 in
Rivet Length
3/8 in
Head Style
Large Dome
Grip Range
3/16 in. - 1/4 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP8931
Zoro #
G812307967
UPC #
-
Country of Origin
China
Dimensions
Rivet Diameter
1/8 in
Flange Diameter
3/8 in
Rivet Length
3/8 in
Details
Head Style
Large Dome
Grip Range
3/16 in. - 1/4 in.
Color
Silver
Material
Aluminum Rivet - Aluminum Mandrel
Description
Auveco products match applicable IFI standards.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.