Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAK ALUMINUM RIVETS, 1/8 DIA 3/8-1/2 GRIP, 4PK

  • Mfr # AP16032

  • Zoro # G112307988


product price: $6.19
/pk 4, $1.55/ea
Sold in multiples of 2 for $12.38

Key Features

Rivet Diameter
1/8 in
Rivet Length
5/8 in
Material
Aluminum Rivet - Aluminum Mandrel
Flange Diameter
1/4 in
Head Style
Dome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP16032
Zoro #
G112307988
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
1/8 in
Rivet Length
5/8 in
Flange Diameter
1/4 in

Details

Material
Aluminum Rivet - Aluminum Mandrel
Head Style
Dome
Color
Silver
Grip Range
3/8 in. - 1/2 in.

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.