
PAK ALUMINUM RIVETS, 3/16 DIA 3/64-11/32 GRIP, 4PK
Mfr # AP16864
Zoro # G212307871
product price: $6.19
/pk 4, $1.55/ea
Sold in multiples of 2 for $12.38
Key Features
Grip Range
3/64 in. - 11/32 in.
Flange Diameter
3/8 in
Rivet Diameter
3/16 in.
Material
Black Aluminum Rivet - Aluminum Mandrel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP16864
Zoro #
G212307871
UPC #
-
Country of Origin
United States
Dimensions
Flange Diameter
3/8 in
Rivet Diameter
3/16 in.
Details
Grip Range
3/64 in. - 11/32 in.
Material
Black Aluminum Rivet - Aluminum Mandrel
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.