Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAK ALUMINUM RIVETS 3/16 DIA; 5/64 GRIP, 4PK

  • Mfr # AP17121

  • Zoro # G612308010


product price: $6.19
/pk 4, $1.55/ea
Sold in multiples of 2 for $12.38

Key Features

Flange Diameter
7/16 in
Grip Range
5/64 in. - 15/64 in.
Rivet Diameter
3/16 in.
Material
Black Aluminum Rivet - Aluminum Mandrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP17121
Zoro #
G612308010
UPC #
-
Country of Origin
United States

Dimensions

Flange Diameter
7/16 in
Rivet Diameter
3/16 in.

Details

Grip Range
5/64 in. - 15/64 in.
Material
Black Aluminum Rivet - Aluminum Mandrel

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.