Zoro Homepage

PAK ALUM./STEEL RIVETS, 5/32DIA 1/4-3/8 GRIP

  • Mfr # AP17006

  • Zoro # G212308007


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Material
Black Aluminum Rivet - Steel Mandrel
Rivet Diameter
5/32 in.
Flange Diameter
15/32 in.
Grip Range
1/4 in. - 3/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP17006
Zoro #
G212308007
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
5/32 in.
Flange Diameter
15/32 in.

Details

Material
Black Aluminum Rivet - Steel Mandrel
Grip Range
1/4 in. - 3/8 in.

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.