
PAK BMW PUSH-TYPE RETAINERS, 4PK
Mfr # AP20248
Zoro # G112305854
product price: $6.19
/pk 4, $1.55/eaSold in multiples of 2 for $12.38
Key Features
Stem Length
17 mm
Hole Size
6.3mm
Head Diameter
20 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AP20248
Zoro #
G112305854
UPC #
-
Country of Origin
China
Dimensions
Stem Length
17 mm
Hole Size
6.3mm
Head Diameter
20 mm
Details
Color
Black
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.