Zoro Homepage

PAK CHRYSLER TRIM PANEL RETAINERS

  • Mfr # AP19386

  • Zoro # G312306163


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Bottom Head Diameter
20 mm
Color
Natural
Top Head Diameter
15 mm
Stem Diameter
9 mm
Stem Length
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP19386
Zoro #
G312306163
UPC #
-
Country of Origin
China

Dimensions

Bottom Head Diameter
20 mm
Top Head Diameter
15 mm
Stem Diameter
9 mm
Stem Length
15 mm

Details

Color
Natural
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.