
PAK FORD and CHRYSLER RETAINERS
Mfr # AP20316
Zoro # G812306038
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Stem Diameter
5/16 in
Color
Black
Stem Length
13/16 in
Bottom Head Diameter
1 in.
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP20316
Zoro #
G812306038
UPC #
-
Country of Origin
China
Dimensions
Stem Diameter
5/16 in
Stem Length
13/16 in
Bottom Head Diameter
1 in.
Details
Color
Black
Material
Nylon
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.