Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAK FORD & MAZDA PUSH-TYPE RETAINERS

  • Mfr # AP17632

  • Zoro # G512307809


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Stem Length
12 mm
Color
Black
Hole Size
8 mm
Head Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team