Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAK FORD RETAINERS, 4PK

  • Mfr # AP17339

  • Zoro # G912306853


product price: $6.19
/pk 4, $1.55/ea
Sold in multiples of 2 for $12.38

Key Features

Color
Black
Stem Diameter
4mm
Stem Length
12 mm
Material
Nylon
Bottom Head Diameter
5 x 15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP17339
Zoro #
G912306853
UPC #
-
Country of Origin
China

Dimensions

Stem Diameter
4mm
Stem Length
12 mm
Bottom Head Diameter
5 x 15 mm

Details

Color
Black
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.