Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAK FORD RETAINERS, 4PK

  • Mfr # AP8853

  • Zoro # G812306717


product price: $6.79
/pk 4, $1.70/ea
Sold in multiples of 2 for $13.58

Key Features

Stem Diameter
3/16 in.
Bottom Head Diameter
3/16 in. x 1/2 in.
Stem Length
5/8 in
Material
Nylon
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP8853
Zoro #
G812306717
UPC #
-
Country of Origin
Canada

Dimensions

Stem Diameter
3/16 in.
Bottom Head Diameter
3/16 in. x 1/2 in.
Stem Length
5/8 in

Details

Material
Nylon
Color
Natural

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.