Zoro Homepage

PAK FORD RETAINERS

  • Mfr # AP11671

  • Zoro # G212307116


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Top Head Diameter
1/2 in
Stem Diameter
11/32 in.
Stem Length
1-1/8 in
Material
Nylon
Bottom Head Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP11671
Zoro #
G212307116
UPC #
-
Country of Origin
China

Dimensions

Top Head Diameter
1/2 in
Stem Diameter
11/32 in.
Stem Length
1-1/8 in
Bottom Head Diameter
5/8 in

Details

Material
Nylon
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.