Shop AUVECO
See all product information
Create Account
PAK FORD SHIELD RETAINER, 4PK
- Mfr # AP20366
- Zoro # G212308359
product price:Â
$
6.19
/pk of 4, $1.55/ea
Sold in multiples of 2Â pks for
$12.38
Key Features
Material
Nylon
Stem Length
35mm
Stem Diameter
7.5mm
Color
Black
Bottom Head Diameter
22MM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP20366
- Zoro #
- G212308359
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stem Length
- 35mm
- Stem Diameter
- 7.5mm
- Bottom Head Diameter
- 22MM
Details
- Material
- Nylon
- Color
- Black
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.