Shop AUVECO
See all product information
Create Account
PAK FORD TRIM PANEL RETAINER, 4PK
- Mfr # AP18848
- Zoro # G212306485
product price:Â
$
6.19
/pk of 4, $1.55/ea
Sold in multiples of 2Â pks for
$12.38
Key Features
Material
Nylon
Top Head Diameter
1/2 in
Stem Length
11/16 in.
Bottom Head Diameter
3/4 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP18848
- Zoro #
- G212306485
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon
- Color
- Yellow
Dimensions
- Top Head Diameter
- 1/2 in
- Stem Length
- 11/16 in.
- Bottom Head Diameter
- 3/4 in
- Stem Diameter
- 3/8 in
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.