Zoro Homepage

PAK FORD TRIM PANEL RETAINERS

  • Mfr # AP17075

  • Zoro # G412307763


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Material
Nylon
Top Head Diameter
33/64 in.
Color
White
Bottom Head Diameter
3/4 in
Stem Length
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP17075
Zoro #
G412307763
UPC #
-
Country of Origin
China

Dimensions

Top Head Diameter
33/64 in.
Bottom Head Diameter
3/4 in
Stem Length
13/16 in
Stem Diameter
5/16 in

Details

Material
Nylon
Color
White

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.