Zoro Homepage

PAK FREE SPINNING WASHER NUT, M6-1.0, 4PK

  • Mfr # AP12595

  • Zoro # G112308961


product price: $6.85
/pk 4, $1.71/ea
Sold in multiples of 2 for $13.70

Key Features

Washer Type
TOOTHED
Overall Height
7mm
Across Flats
10.0mm
Finish
Phosphate
Washer Diameter
16MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP12595
Zoro #
G112308961
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
7mm
Washer Diameter
16MM
Screw Size
M6-1.0

Details

Washer Type
TOOTHED
Across Flats
10.0mm
Finish
Phosphate

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.