Zoro Homepage

PAK FREE SPINNING WASHER NUTS, M5-.8, 4PK

  • Mfr # AP15326

  • Zoro # G012309280


product price: $6.19
/pk 4, $1.55/ea
Sold in multiples of 2 for $12.38

Key Features

Across Flats
10.0mm
Finish
Phosphate
Screw Size
M5-0.80
Washer Diameter
15 mm
Overall Height
7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP15326
Zoro #
G012309280
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M5-0.80
Washer Diameter
15 mm
Overall Height
7mm

Details

Across Flats
10.0mm
Finish
Phosphate

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.