PAK GM AIR DEFLECTOR RETAINER, 4PK
- Mfr # AP19613
- Zoro # G312308280
product price:Â
$
6.19
/pk of 4, $1.55/ea
Sold in multiples of 2Â pks for
$12.38
Key Features
Material
Nylon
Color
Black
Flange Diameter
30 mm
Pin Head Diameter
18 mm
Head Diameter
26mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP19613
- Zoro #
- G312308280
- UPC #
- -
- Country of Origin
- China
Dimensions
- Flange Diameter
- 30 mm
- Pin Head Diameter
- 18 mm
- Head Diameter
- 26mm
- Stem Length
- 24 mm
Details
- Material
- Nylon
- Color
- Black
- Used With
- AUVECO 19614
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.