
PAK GM & CHRYSLER RETAINERS
Mfr # AP14921
Zoro # G012307576
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Stem Length
12 mm
Stem Diameter
6mm
Bottom Head Diameter
10 mm
Material
Nylon
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP14921
Zoro #
G012307576
UPC #
-
Country of Origin
China
Dimensions
Stem Length
12 mm
Stem Diameter
6mm
Bottom Head Diameter
10 mm
Details
Material
Nylon
Color
Black
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.