PAK GM & FORD PUSH-TYPE RETAINER, 4PK
- Mfr # AP20632
- Zoro # G012306258
product price:Â
$
6.19
/pk of 4, $1.55/ea
Sold in multiples of 2Â pks for
$12.38
Key Features
Head Diameter
20 mm
Hole Size
8 mm
Color
Black
Stem Length
26mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP20632
- Zoro #
- G012306258
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Diameter
- 20 mm
- Hole Size
- 8 mm
- Stem Length
- 26mm
Details
- Color
- Black
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.