Zoro Homepage

PAK GM PUSH-TYPE RETAINERS, 4PK

  • Mfr # AP14011

  • Zoro # G112306523


product price: $6.79
/pk 4, $1.70/ea
Sold in multiples of 2 for $13.58

Key Features

Hole Size
5/16 in
Head Diameter
21/32 in.
Color
Black
Stem Length
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP14011
Zoro #
G112306523
UPC #
-
Country of Origin
China

Dimensions

Hole Size
5/16 in
Head Diameter
21/32 in.
Stem Length
9/16 in

Details

Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.