Zoro Homepage

PAK GM PUSH-TYPE RETAINERS

  • Mfr # AP17222

  • Zoro # G512306833


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Color
Black
Stem Length
20 mm
Hole Size
8 mm
Head Diameter
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team