Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAK GM TRIM PANEL RETAINERS

  • Mfr # AP12766

  • Zoro # G212307246


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Material
Nylon
Stem Length
13/16 in
Stem Diameter
7/16 in
Color
Black
Bottom Head Diameter
7/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP12766
Zoro #
G212307246
UPC #
-
Country of Origin
China

Dimensions

Stem Length
13/16 in
Stem Diameter
7/16 in
Bottom Head Diameter
7/8 in.

Details

Material
Nylon
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.