Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAK GM TRIM PANEL RETAINERS

  • Mfr # AP16695

  • Zoro # G112307780


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Material
Nylon
Top Head Diameter
18 mm
Stem Diameter
8 mm
Color
White
Stem Length
23mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP16695
Zoro #
G112307780
UPC #
-
Country of Origin
China

Dimensions

Top Head Diameter
18 mm
Stem Diameter
8 mm
Stem Length
23mm
Bottom Head Diameter
20 mm

Details

Material
Nylon
Color
White

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.