Zoro Homepage

PAK HEX HD SEMS B.B., 5/16-18 X 7/8, PHOS, 4PK

  • Mfr # AP11320

  • Zoro # G212309196


product price: $6.19
/pk 4, $1.55/ea
Sold in multiples of 2 for $12.38

Key Features

Screw Size
5/16 in.-18
Finish
Phosphate
Head Style
Hex Sems
Washer Diameter
7/8 IN.
Across Flats
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP11320
Zoro #
G212309196
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
5/16 in.-18
Washer Diameter
7/8 IN.

Details

Finish
Phosphate
Head Style
Hex Sems
Across Flats
1/2 in
Point Type
CA

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.