PAK HEX HD SEMS B.B., M6-1.0 X 25MM, 24MM WSHR, PHOS, 4PK

  • Mfr # AP12066

  • Zoro # G612309130


product price: $6.79
/pk 4, $1.70/ea
Sold in multiples of 2 for $13.58

Key Features

Head Style
Hex Sems
Across Flats
10.0mm
Washer Diameter
24 mm
Point Type
CA
Screw Size
M6-1.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP12066
Zoro #
G612309130
UPC #
-
Country of Origin
United States

Dimensions

Washer Diameter
24 mm
Screw Size
M6-1.0

Details

Head Style
Hex Sems
Across Flats
10.0mm
Point Type
CA
Finish
Phosphate

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.