
PAK HEX HD SEMS B.B., M8-1.25 X 30MM, 24MM WSHR, PHOS, 4PK
Mfr # AP13614
Zoro # G512309087
product price: $6.19
/pk 4, $1.55/eaSold in multiples of 2 for $12.38
Key Features
Across Flats
13.0mm
Washer Diameter
24 mm
Point Type
CA
Finish
Phosphate
Head Style
Hex Sems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP13614
Zoro #
G512309087
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Washer Diameter
24 mm
Screw Size
M8-1.25
Details
Across Flats
13.0mm
Point Type
CA
Finish
Phosphate
Head Style
Hex Sems
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.