Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAK HEX HD SEMS B.B., W/DOG , 1/4-20 X 1, PHOS, 4PK

  • Mfr # AP9480

  • Zoro # G612309109


product price: $6.79
/pk 4, $1.70/ea
Sold in multiples of 2 for $13.58

Key Features

Washer Diameter
5/8 in
Finish
Phosphate
Point Type
Dog Point
Across Flats
7/16 in
Head Style
Hex Sems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP9480
Zoro #
G612309109
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Washer Diameter
5/8 in
Screw Size
1/4 in.-20

Details

Finish
Phosphate
Point Type
Dog Point
Across Flats
7/16 in
Head Style
Hex Sems

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.