PAK HEX HD SEMS, DOG , M6-1.0X22MM, 19MM WSHR, PHOS

  • Mfr # AP12160

  • Zoro # G412309132


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Across Flats
8.0mm
Head Style
Hex Sems
Finish
Phosphate
Point Type
Dog Point
Washer Diameter
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP12160
Zoro #
G412309132
UPC #
-
Country of Origin
United States

Dimensions

Washer Diameter
19 mm
Screw Size
M6-1.0

Details

Across Flats
8.0mm
Head Style
Hex Sems
Finish
Phosphate
Point Type
Dog Point

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.