
PAK HEX HD SEMS TEKS M4.2-1.41 X 20MM PHS, 4PK
Mfr # AP15775
Zoro # G512309339
product price: $5.59
/pk 4, $1.40/eaSold in multiples of 2 for $11.18
Key Features
Finish
Phosphate
Point Type
Type 2 Self-Drilling Teks
Across Flats
7.0mm
Screw Type
Tapping
Head Style
Hex Sems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AP15775
Zoro #
G512309339
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M4.2-1.41
Washer Diameter
12 mm
Details
Finish
Phosphate
Point Type
Type 2 Self-Drilling Teks
Across Flats
7.0mm
Screw Type
Tapping
Head Style
Hex Sems
Description
Auveco products match applicable IFI standards.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.