Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAK HEX WASHER HD TEKS T.S., #10 X 3/4, ZINC

  • Mfr # AP9615

  • Zoro # G912309205


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Head Style
Hex Washer
Finish
Zinc
Hex Size
5/16 in
Screw Size
#10
Point Type
Type 2 Self-Drilling Teks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP9615
Zoro #
G912309205
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Size
5/16 in
Screw Size
#10

Details

Head Style
Hex Washer
Finish
Zinc
Point Type
Type 2 Self-Drilling Teks
Screw Type
Tapping

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.