PAK HEX WASHER HD TEKS T.S., #14 X 1, ZINC

  • Mfr # AP11914

  • Zoro # G212308748


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Head Style
Hex Washer
Hex Size
3/8 in
Screw Size
#14 (M6.3)
Finish
Zinc
Point Type
Type 3 Self-Drilling Teks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP11914
Zoro #
G212308748
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Size
3/8 in
Screw Size
#14 (M6.3)

Details

Head Style
Hex Washer
Finish
Zinc
Point Type
Type 3 Self-Drilling Teks

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.