Zoro Homepage

PAK HEX WSHR HD B.B., M6-1.0 X 20MM, PHOS, 4PK

  • Mfr # AP12324

  • Zoro # G512309018


product price: $6.79
/pk 4, $1.70/ea
Sold in multiples of 2 for $13.58

Key Features

Finish
Black Polyseal
Point Type
CA
Screw Size
M6-1.0
Head Style
Hex Washer
Washer Diameter
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP12324
Zoro #
G512309018
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M6-1.0
Washer Diameter
13 mm

Details

Finish
Black Polyseal
Point Type
CA
Head Style
Hex Washer
Across Flats
10.0mm

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.