Zoro Homepage

PAK HEX WSHR HD SPIN LOCK BLOT, 5/16-18 X 1, PARKERIZED

  • Mfr # AP5711

  • Zoro # G812308605


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Finish
Black Phosphate
Grade
2
Hex Size
1/2 in
Washer Diameter
13/16 in
Head Style
Hex Spin Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP5711
Zoro #
G812308605
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Size
1/2 in
Washer Diameter
13/16 in

Details

Finish
Black Phosphate
Grade
2
Head Style
Hex Spin Lock
Point Type
Dog Point

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.