PAK HEX WSHR HD THRD CUTTING T.S., 5/16-18 X 1, ZINC, 4PK

  • Mfr # AP8443

  • Zoro # G112308480


product price: $6.19
/pk 4, $1.55/ea
Sold in multiples of 2 for $12.38

Key Features

Head Style
Hex Washer
Finish
Zinc Chromate
Screw Size
5/16 in.-18
Hex Size
1/2 in
Thread Type
Type 'F' Thread Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP8443
Zoro #
G112308480
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
5/16 in.-18
Hex Size
1/2 in

Details

Head Style
Hex Washer
Finish
Zinc Chromate
Thread Type
Type 'F' Thread Cutting

Description

Auveco products match applicable IFI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.