Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAK HEX WSHR HD T.S., M6.3 X 20 MM, BK PYSL, 4PK

  • Mfr # AP12351

  • Zoro # G312308891


product price: $6.19
/pk 4, $1.55/ea
Sold in multiples of 2 for $12.38

Key Features

Finish
Black Polyseal
Head Style
Hex Sems
Screw Size
M6.3-1.81 (#14)
Washer Diameter
17 mm
Across Flats
10.0mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP12351
Zoro #
G312308891
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M6.3-1.81 (#14)
Washer Diameter
17 mm

Details

Finish
Black Polyseal
Head Style
Hex Sems
Across Flats
10.0mm
Point Type
A/AB

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.