Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAK HONDA & ACURA PUSH-TYPE RETAINERS

  • Mfr # AP19239

  • Zoro # G412306193


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Head Diameter
20 mm
Stem Length
11mm
Color
Black
Hole Size
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP19239
Zoro #
G412306193
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
20 mm
Stem Length
11mm
Hole Size
8 mm

Details

Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.