Zoro Homepage

PAK HONDA PUSH-TYPE RETAINERS

  • Mfr # AP18119

  • Zoro # G612308638


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Head Diameter
20 mm
Color
Black
Drive Type
Phillips
Hole Size
10 mm
Stem Length
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP18119
Zoro #
G612308638
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
20 mm
Hole Size
10 mm
Stem Length
25 mm

Details

Color
Black
Drive Type
Phillips

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.