Zoro Homepage

PAK HONDA PUSH-TYPE RETAINERS

  • Mfr # AP19118

  • Zoro # G812308391


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Stem Length
10 mm
Hole Size
8 mm
Color
Black
Material
Nylon
Head Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP19118
Zoro #
G812308391
UPC #
-
Country of Origin
China

Dimensions

Stem Length
10 mm
Hole Size
8 mm
Head Diameter
20 mm

Details

Color
Black
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.