PAK HONDA RETAINERS, 4PK
- Mfr # AP19171
- Zoro # G712308354
product price:Â
$
6.19
/pk of 4, $1.55/ea
Sold in multiples of 2Â pks for
$12.38
Key Features
Material
Nylon
Stem Length
10 mm
Color
Green
Bottom Head Diameter
5 x 15M
Stem Diameter
5mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP19171
- Zoro #
- G712308354
- UPC #
- -
- Country of Origin
- China
- Material
- Nylon
- Color
- Green
Dimensions
- Stem Length
- 10 mm
- Bottom Head Diameter
- 5 x 15M
- Stem Diameter
- 5mm
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.