Zoro Homepage

PAK JEEP PUSH-TYPE RETAINERS, 4PK

  • Mfr # AP18269

  • Zoro # G512306130


product price: $5.59
/pk 4, $1.40/ea
Sold in multiples of 2 for $11.18

Key Features

Color
Black
Head Diameter
7/8 in.
Hole Size
1/4 in
Stem Length
1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP18269
Zoro #
G512306130
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
7/8 in.
Hole Size
1/4 in
Stem Length
1 in.

Details

Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.