Zoro Homepage

PAK LIC PLATE SCREW SLTD HEX WSHR HD, #14 X 5/8 E-COAT, 4PK

  • Mfr # AP16421

  • Zoro # G912309465


product price: $6.19
/pk 4, $1.55/ea
Sold in multiples of 2 for $12.38

Key Features

Finish
Black E-Coat
Washer Head Diameter
5/8 in
Point Type
B
Screw Size
#14 (M6.3)
Head Style
Slotted Hex Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP16421
Zoro #
G912309465
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Washer Head Diameter
5/8 in
Screw Size
#14 (M6.3)

Details

Finish
Black E-Coat
Point Type
B
Head Style
Slotted Hex Flange
Across Flats
5/16 in

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.