Zoro Homepage

PAK M4.2-1.41 X 16MM TAPPING SCREWS, 4PK

  • Mfr # AP12741

  • Zoro # G812308865


product price: $6.19
/pk 4, $1.55/ea
Sold in multiples of 2 for $12.38

Key Features

Point Type
A/AB
Across Flats
7.0mm
Screw Type
Tapping
Head Style
Hex Sems
Screw Size
M4.2-1.41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP12741
Zoro #
G812308865
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M4.2-1.41
Washer Diameter
12 mm

Details

Point Type
A/AB
Across Flats
7.0mm
Screw Type
Tapping
Head Style
Hex Sems
Finish
Phosphate

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.