
PAK M4.2-1.41 X 20MM TAPPING SCREWS
Mfr # AP12742
Zoro # G512308776
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Screw Size
M4.2-1.41
Across Flats
7.0mm
Washer Diameter
12 mm
Head Style
Hex Sems
Finish
Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP12742
Zoro #
G512308776
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M4.2-1.41
Washer Diameter
12 mm
Details
Across Flats
7.0mm
Head Style
Hex Sems
Finish
Phosphate
Point Type
A/AB
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.