Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAK M4.8-1.6 X 19MM TAPPING SCREWS, 4PK

  • Mfr # AP20259

  • Zoro # G812308599


product price: $6.19
/pk 4, $1.55/ea
Sold in multiples of 2 for $12.38

Key Features

Point Type
A/AB
Washer Diameter
16MM
Finish
Black E-Coat
Head Style
Phillips Round Sems
Screw Size
M4.8-1.61 (#10)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP20259
Zoro #
G812308599
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Washer Diameter
16MM
Screw Size
M4.8-1.61 (#10)

Details

Point Type
A/AB
Finish
Black E-Coat
Head Style
Phillips Round Sems

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.