Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAK M4.8-1.61 X 15MM TAPPING SCREWS, 4PK

  • Mfr # AP18340

  • Zoro # G912308703


product price: $6.19
/pk 4, $1.55/ea
Sold in multiples of 2 for $12.38

Key Features

Point Type
A/AB
Head Style
Phillips Truss
Finish
Black Phosphate
Head Diameter
14 mm
Screw Size
M5-2.12 (#12)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP18340
Zoro #
G912308703
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Diameter
14 mm
Screw Size
M5-2.12 (#12)

Details

Point Type
A/AB
Head Style
Phillips Truss
Finish
Black Phosphate
Screw Type
Tapping

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.