Shop AUVECO
See all product information
Create Account
PAK M4.8-2.12 X 20MM TAPPING SCREW, 4PK
- Mfr # AP20455
- Zoro # G312308365
product price:Â
$
6.19
/pk of 4, $1.55/ea
Sold in multiples of 2Â pks for
$12.38
Key Features
Head Diameter
14 mm
Screw Size
M5-2.12 (#12)
Finish
Phosphate
Head Style
Phillips Truss
Point Type
A/AB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP20455
- Zoro #
- G312308365
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Head Diameter
- 14 mm
- Screw Size
- M5-2.12 (#12)
Details
- Finish
- Phosphate
- Head Style
- Phillips Truss
- Point Type
- A/AB
- Screw Type
- Tapping
Description
Auveco products match applicable IFI standards.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.